Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4" 100/PK

Item #: 769597
Cat #: R1224114HTT5
UPC: 705591197596
Sign In or Register to view pricing and more.
Documents & Guides
Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4", Order of 1 Each = Pack of 100

Overview

Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4", Order of 1 Each = Pack of 100
A self-drilling screw is a type of self-tapping screw that also features a drill point . The sharp drill point will both drill a hole and form the mating threads in a single operation.
Also known as: 705591197596, R1224114HTT5

Specifications

Length: 1 1/4 in
Drive: Hex
Material: Steel
Size: # 12
Diameter Range: 1.380 - 2.010 In
Screw Head: Hex Washer
Length: 1 1/4 in
Material: Steel
Diameter Range: 1.380 - 2.010 In
Drive: Hex
Size: # 12
Screw Head: Hex Washer

Customer Reviews

No reviews for this product
(0)