Metal Halide Lamp, ED28, 250W, Coated

Item #: 769610

Cat #: M250/C/U/ED28

UPC: 046135640339

to view pricing and more.
Documents & Guides
Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 19500, CRI: 70, Color Temperature: 3800K, Lamp Finish: Coated, ANSI Code: M58/E, Standard Case Qty: 6 *Sylvania Part # 64033*

Overview

Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 19500, CRI: 70, Color Temperature: 3800K, Lamp Finish: Coated, ANSI Code: M58/E, Standard Case Qty: 6 *Sylvania Part # 64033*

Sylvania SYLM250/C/U/ED28 Standard METALARC® lamps are offered in a range of wattages from 175 to 1500 W. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC® lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC® PRO-TECH® lamps for use in open fixtures.

Also known as: 046135640339, M250/C/U/ED28

Specifications

Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M58/E
Lumens: 19500
Wattage: 250
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Lumens: 19500
Color Temperature: 3800 (Neutral White)
Base: Mogul Screw (E39)
ANSI Code: M58/E
Wattage: 250
Light Technology: HID