Dimmer, Low Voltage, Desert Stone

Item #: 76962

Cat #: DVSCELV-300P-DS

UPC: 027557499149

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Desert Stone.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Desert Stone.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in desert stone

Also known as: 027557499149, DVSCELV-300P-DS

Specifications

Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Desert Stone
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Poles: 1
Color: Desert Stone
Volts AC: 120
Wattage: 300
Family / Style: Diva