Metal Halide Lamp, ED28, 400W, Clear

Item #: 769621
Cat #: M400/U/ED28
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64034*

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64034*
Also known as: M400/U/ED28

Specifications

Color: Clear
Lumens: 32000
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Lumens: 32000
Wattage: 400
ANSI Code: M59/E
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)