Wall Bracket CleanTray, 6.00x6.00, Brushed, SS304

Item #: 769697

Cat #: CT66WB

UPC: 783510171643

to view pricing and more.
Wall bracket used to support a CleanTray Wireway in frequent washdown areas. This Wall Bracket CleanTray, CT66WB item measures 6.00x6.00 inches with a material of SS304 finish Brushed.

Overview

Wall bracket used to support a CleanTray Wireway in frequent washdown areas. This Wall Bracket CleanTray, CT66WB item measures 6.00x6.00 inches with a material of SS304 finish Brushed.

Clean Tray wall Brackets are used for supporting a Clean Tray run in wall-mounting installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510171643, CT66WB

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Weight: 12 lb
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 6 in
Material: Stainless Steel 304
Height: 6 in
Weight: 12 lb
Finish: Brushed #3