Decorator Dimmer, 450W, Low Voltage, Diva, White

Item #: 76972

Cat #: DVLV-600P-WH

UPC: 027557687515

Sign In or Register to view pricing and more.
Diva Decorator Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White

Overview

Diva Decorator Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in white

Also known as: 027557687515, DVLV-600P-WH

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Wattage: 450
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Diva