Contactor, IEC, 85A, 3P, 110VAC Coil, 1NO

Item #: 76993

Cat #: 100-C85KD10

UPC: 662468623568

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 85 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open Auxiliary Contact

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468623568, 100-C85KD10

Specifications

Poles: 3
Type: Contactor
Amps: 85
Family / Style: 100-C
Poles: 3
Amps: 85
Type: Contactor
Family / Style: 100-C