Starter, 3P, NEMA 1, 120V

Item #: 769949

Cat #: CR306C10200AAAAA

UPC: 783166553343

to view pricing and more.
Documents & Guides
Starter, 3 Pole, NEMA 1, 120 Volts

Overview

Starter, 3 Pole, NEMA 1, 120 Volts
Also known as: 783166553343, CR306C10200AAAAA

Specifications

Poles: 3
Volts AC: 120
IP/NEMA Rating: NEMA 1
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 120