CABLE TIE 316 SST 250LB 27 BALL LO

Item #: 769955

Cat #: LS-7.9-680B

UPC: 786210242354

to view pricing and more.
Documents & Guides
THB LS-7.9-680B CABLE TIE 316

Overview

THB LS-7.9-680B CABLE TIE 316
Also known as: 786210242354, LS-7.9-680B

Specifications

Material: Stainless Steel
Diameter: 8 in
Width: 0.310 in
Length: 26.700 in
Material: Stainless Steel
Width: 0.310 in
Diameter: 8 in
Length: 26.700 in