TeSys Deca thermal overload relays - 16...24 A - class 20

Item #: 769972

Cat #: LRD22L

UPC: 606480609629

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 16...24 A - class 20

LRD22L is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 9-11kW@400V thanks to a thermal range 16-24A, a tripping class 20 and phase unbalance protection. LRD22L is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 16-24A, a tripping class 20 and phase unbalance detection, it protects motors 11kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D25-D38 to form a compact starter. Light and compact, 45mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 606480609629, LRD22L

Specifications

Phase: 3
Poles: 3
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Class: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 65 kA
Amps Range: 16 - 24
Phase: 3
Type: Thermal, IEC, Overload Relay
Class: 20
Standards: California Proposition 65
Amps Range: 16 - 24
Poles: 3
Mounting: Contactor
Volts AC: 600
Interrupt Rating DC: 65 kA