REXEL logo

Digital Fade Dimmer, Decora, 600W, Maestro, White

Item #: 77001
Cat #: MA-600H-WH
UPC: 027557708463
Sign In or Register to view pricing and more.
Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Clamshell Packaging, Color: White.
Substitutes
Lutron
Item #: 443597
CAT #: MACL-153MH-WH
UPC: 784276010474
Sign In or Register to view pricing and more.

Product Overview

Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Clamshell Packaging, Color: White.
Also known as: 027557708463, MA-600H-WH

Frequently Bought Together (52)

Specifications

Wattage: 600
Type: Multi Location, Digital, Decora
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Dimming: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen
Type: Multi Location, Digital, Decora
Family / Style: Maestro
Color: White
Dimming: Yes

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)