Gasket Kit, A38, 2 Dr

Item #: 7701

Cat #: A38GSKT2

UPC: 783510141721

Sign In or Register to view pricing and more.
Gasket Kit, 2 Door, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: , Material/finish:

Overview

Gasket Kit, 2 Door, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: , Material/finish:

Apply self-adhesive strip gaskets for gasketed NEMA 1 solution. Each kit includes sufficient gasket for any one- or two-door enclosure. Choose kit by number of doors.

Also known as: 783510141721, A38GSKT2

Features & Benefits

  • Gasket kits for Type 1 Hoffman Free-Stand Enclosure

Specifications

Material: Polyurethane
Color: Black
Finish: Smooth Matte
Weight: 0.800 lb
Material: Polyurethane
Finish: Smooth Matte
Color: Black
Weight: 0.800 lb