A15 Incandescent Bulb, 40W, 2700K

Item #: 770106

Cat #: 6017

UPC: 807154060177

to view pricing and more.
Documents & Guides
A15 Incandescent Bulb (Fan / Appliance), 40W, 2700K, Medium (E26) Base, 130V, Clear, Dimmable

Overview

A15 Incandescent Bulb (Fan / Appliance), 40W, 2700K, Medium (E26) Base, 130V, Clear, Dimmable
Also known as: 807154060177, 6017

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 40
Volts AC: 130
Color Temperature: 2700 (Warm White)