2A, 240V, 10 kAIC, K-Curve, UL 489 CB

Item #: 770152

Cat #: S202U-K2

UPC: 662019170343

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 2 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170343, S202U-K2

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 2
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 2
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA