ETN FAZ-B32/2 UL 1077 Industrial Mi

Item #: 770240

Cat #: FAZ-B32/2

UPC: 015082787374

to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 32A B CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 32A B CURVE
Also known as: 015082787374, FAZ-B32/2

Specifications

Amps: 32
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 32
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve B