Cable End Stripper

Item #: 770320

Cat #: GTS-1930

UPC: 783310027317

to view pricing and more.
Cable Stripper, Capacity: 6 AWG - 750 MCM, Material: Aluminum, Steel, Length: 5.5" without bushing

Overview

Cable Stripper, Capacity: 6 AWG - 750 MCM, Material: Aluminum, Steel, Length: 5.5" without bushing

One way ratchet handle – allows user to maintain control of the cutback throughout the stripping process, ensuring blade does not come into contact with the conductor Tension grip depth stop –Self contained 4” laser etched depth stop for precise articulation of cut back depth, no additional tools needed for depth stop set up Spring loaded retention pin – Quick attachment method of cable specific bushings, no additional tools needed for bushing attachment Safety factor – Replaces the need to use blades when stripping cable. Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.

Also known as: 783310027317, GTS-1930

Specifications

Type: Stripper
Gauge: 250 kcmil, 750 kcmil, 3/0 AWG, 700 kcmil, 1 AWG, 600 kcmil, 4 AWG, 400 kcmil, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil, 500 kcmil
Material: Steel, Aluminum
Type: Stripper
Material: Steel, Aluminum
Gauge: 250 kcmil, 750 kcmil, 3/0 AWG, 700 kcmil, 1 AWG, 600 kcmil, 4 AWG, 400 kcmil, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil, 500 kcmil