Slide Dimmer, 1500W, Incandescent, Nova T, White

Item #: 77036
Cat #: NT-1500-WH
UPC: 027557392068
Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White
Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inwhite
Also known as: 027557392068, NT-1500-WH

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 1500
Mounting: Surface
Color: White
Light Technology: Halogen
Volts AC: 120
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)