6W A19 LED Lamp, 27K

Item #: 770360

Cat #: LED6A19/827/G3/BL

UPC: 046135791499

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 6 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 Sylvania Part # 79149

Overview

LED Lamp, 6 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 Sylvania Part # 79149
Also known as: 046135791499, LED6A19/827/G3/BL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED