ThermTrans, Heat-Shrink Tubing, Mil Grad

Item #: 770419

Cat #: H200X240H2T

UPC: 074983730759

to view pricing and more.
The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1 1/2" (38. 1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 2.4" high (50.8 x 60.1 mm). The heat-shrink sleeve is designed to provide a clear, rel

Overview

The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1 1/2" (38. 1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 2.4" high (50.8 x 60.1 mm). The heat-shrink sleeve is designed to provide a clear, rel
Also known as: 074983730759, H200X240H2T

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow