Slide Dimmer, 600W, Incandescent, Nova T, White

Item #: 77042

Cat #: NT-600-WH

UPC: 027557392006

to view pricing and more.
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in white

Also known as: 027557392006, NT-600-WH

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Poles: 1
Dimmable: Yes
Type: Slide, Single-Pole
Mounting: Surface
Color: White
Light Technology: Halogen