2
more

to view pricing and more.
Documents & Guides
4-3/4-Inch Ratchet, 1/4-Inch Drive, Alloy Steel
Overview
4-3/4-Inch Ratchet, 1/4-Inch Drive, Alloy Steel
Klein's 1/4-Inch Socket Wrench is forged from rugged alloy steel. 4-3/4-Inch (121 mm) ratchet quickly loosens or tightens bolts or nuts. Classic ratchet dial switch allows you to easily change torque direction.
Also known as: 092644656200, 65620
Specifications
| Size: | 4 3/4 in |
| Diameter: | 1/4 in |
| Type: | Ratcheting |
| Standards: | California Proposition 65 |
| Size: | 4 3/4 in |
| Type: | Ratcheting |
| Diameter: | 1/4 in |
| Standards: | California Proposition 65 |