BLM CEM4110T 40HP 1775RPM 3PH

Item #: 770444

Cat #: CEM4110T

UPC: 781568435526

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM4110T 40HP 1775RPM 3PH

Overview

BLM CEM4110T 40HP 1775RPM 3PH
Also known as: 781568435526, CEM4110T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40