Chemical Ground Electrode, Horizontal/Up, 10' Electrode, 4' Pigtail, 32", 500 kcmil Stranded, Kit

Item #: 770457

Cat #: ECRH103Q4U

UPC: 782856748267

to view pricing and more.
Documents & Guides
CAD ECRH103Q4U GROUND ROD ASY

Overview

CAD ECRH103Q4U GROUND ROD ASY

Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity.

Also known as: 782856748267, ECRH103Q4U

Features & Benefits

  • Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity
  • Easy connection to ground electrode conductor using the factory provided pigtail (up or down orientation)
  • Provides decades of reliable services due to rugged construction and high-quality metals with a 30-year minimum service life
  • 2-1/8" (54 mm) outside diameter copper pipe with 0.083" (2.1 mm) wall
  • Available in continuous sections up to 10’ (3.05 m) in length; longer rods can be field assembled using 5’ (1.52 m) or 10’ (3.05 m) extensions
  • Optional factory-attached radial strips are available to reduce impedance to high-frequency lightning energy and to control the direction of the dissipation
  • L-shaped rods are available for horizontal installation applications where it is impractical to auger deep vertical holes
  • Access segment on horizontal (L-shaped) chemical ground electrodes is 32" (813 mm) deep

Specifications

Depth: 32 in
Material: Copper
Allowable Gauge Range: 500
Depth: 32 in
Allowable Gauge Range: 500
Material: Copper