
Modular Face Plate, Snap-In, Blank, Gray
Item #: 7705
Cat #: HBLBL300SGY
UPC: 783585807577
to view pricing and more.
Documents & Guides
HUBBELL HBLBL300SGY
Overview
HUBBELL HBLBL300SGY
Also known as: 783585807577, HBLBL300SGY
Features & Benefits
- Blank
Specifications
| Mounting: | Device |
| Size: | Standard |
| Color: | Gray |
| Type: | GFCI, Decorator |
| Material: | Plastic |
| Gangs: | 1 |
| Mounting: | Device |
| Color: | Gray |
| Material: | Plastic |
| Size: | Standard |
| Type: | GFCI, Decorator |
| Gangs: | 1 |