Glyder Inc 10002 Preset 3wy White

Item #: 77050

Cat #: GL-103P-WH

UPC: 027557390446

Sign In or Register to view pricing and more.
Documents & Guides
Glyder Inc 10002 Preset 3wy WhiteGlyder Dimmer With On/off Switch, Incandescent/halogen, 3-way, Preset, 120v/1000w

Overview

Glyder Inc 10002 Preset 3wy WhiteGlyder Dimmer With On/off Switch, Incandescent/halogen, 3-way, Preset, 120v/1000w
Also known as: 027557390446, GL-103P-WH

Specifications

Type: Slide
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Slide
Color: White
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen