RAB SLIM37Y SLIM WALLPACK 37W WARM

Item #: 770748

Cat #: SLIM37Y

UPC: 019813103891

Sign In or Register to view pricing and more.
Documents & Guides
RAB SLIM37Y SLIM WALLPACK 37W WARM LED 120 TO 277V BRONZE WP1

Overview

RAB SLIM37Y SLIM WALLPACK 37W WARM LED 120 TO 277V BRONZE WP1
Also known as: 019813103891, SLIM37Y

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 37
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 37
Color Temperature: 3000 (Warm White)
Color: Bronze