10W A19 LED Lamp, 50K

Item #: 770755

Cat #: LED10A19/850/G3/BL

UPC: 046135791550

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 10 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 Sylvania Part # 79155

Overview

LED Lamp, 10 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 Sylvania Part # 79155
Also known as: 046135791550, LED10A19/850/G3/BL

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: LED