Toggle Dimmer, 1000W, 3-Way, Ariadni, Light Almond

Item #: 77079

Cat #: AY-103P-LA

UPC: 027557366601

to view pricing and more.
Ariadni Toggle Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Light Almond

Overview

Ariadni Toggle Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Light Almond

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557366601, AY-103P-LA

Specifications

Type: 3-Way, Preset, Toggle
Mounting: Snap In
Color: Light Almond
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle
Color: Light Almond
Wattage: 1000
Light Technology: Halogen
Mounting: Snap In
Volts AC: 120
Dimmable: Yes
Family / Style: Ariadni