Wallpack, LED, 27W, 120V

Item #: 770893

Cat #: WLSG27LEDPC

UPC: 765364003400

to view pricing and more.
Documents & Guides
LED Wallpack, 26.86W, 4412K, Lumens: 2589, 120V, Replaces up to 100W MH.

Overview

LED Wallpack, 26.86W, 4412K, Lumens: 2589, 120V, Replaces up to 100W MH.

Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements.

Also known as: 765364003400, WLSG27LEDPC

Specifications

Color Temperature: 4400 (Cool White)
Type: Wallpack
Color: Black
Wattage: 27
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4400 (Cool White)
Color: Black
Light Technology: LED
Type: Wallpack
Wattage: 27
Volts AC Range: 120 - 277