Contactor, DC Loop, 115 VAC Coil Volt, For PowerFlex DC A Frm Drive

Item #: 77093

Cat #: 1370-DC180

UPC: 662453001340

to view pricing and more.
Documents & Guides
Contactor, DC Loop, 115 VAC Coil Volt, For PowerFlex DC A Frm Drive, 129 A at 240 VAC And B Frm Drives

Overview

Contactor, DC Loop, 115 VAC Coil Volt, For PowerFlex DC A Frm Drive, 129 A at 240 VAC And B Frm Drives

Allen-Bradley® 1370 DC loop contactors and lug kits are designed to switch the armature current from a DC drive to a shunt wound DC motor. With appropriate control logic, these contactors can disconnect the motor armature from the DC drive module in the event of a power failure or when a stop is initiated. Rockwell Automation® catalog item 1370-DC180 is a loop contactor crimp lug kit. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662453001340, 1370-DC180

Specifications

Type: IEC Contactor, DC Operating
Type: IEC Contactor, DC Operating