Has Been Replaced By Leviton N-2000-IV

Item #: 77115

Cat #: 82000-I

UPC: 078477777589

to view pricing and more.
Documents & Guides
Renoir Slide Dimmer, 2000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Wide Fin, Preset, Color: Ivory. Has Been Replaced By Leviton N-2000-IV

Overview

Renoir Slide Dimmer, 2000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Wide Fin, Preset, Color: Ivory. Has Been Replaced By Leviton N-2000-IV
Also known as: 078477777589, 82000-I

Specifications

Type: Slide, Preset
Volts AC: 120
Wattage: 2000
Poles: 1
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Preset
Wattage: 2000
Color: Ivory
Light Technology: Halogen
Volts AC: 120
Poles: 1
Dimmable: Yes