WW SC W/KO 6INX6INX24IN

Item #: 771216

Cat #: S6624

UPC: 786725354207

Sign In or Register to view pricing and more.
Documents & Guides
WW SC W/KO 6INX6INX24IN

Overview

WW SC W/KO 6INX6INX24IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725354207, S6624

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Standards: California Proposition 65
Knockouts: No
Color: Gray
Length: 24 in
Width: 6 in
Number of Knockouts: 0