Safety Contactor, 12A, Line Side, 230VAC Coil, 3NO, 1NO, 4NC

Item #: 77144

Cat #: 100S-C12KF14C

UPC: 611320392500

to view pricing and more.
Documents & Guides
Safety Contactor, 12 Amp, 230 Volt AC, Coil, 3 Normally Open Power Poles, 1 Normally Open & 4 Normally Closed, Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 12 Amp, 230 Volt AC, Coil, 3 Normally Open Power Poles, 1 Normally Open & 4 Normally Closed, Line Side Coil Termination, Standard Contact

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 611320392500, 100S-C12KF14C

Specifications

Poles: 8
Type: IEC, Safety Contactor
Amps: 12
Poles: 8
Amps: 12
Type: IEC, Safety Contactor