Metal Halide Lamp, ED37, 400W, Clear

Item #: 771507

Cat #: MS400/BU-ONLY/ED37

UPC: 046135640384

Sign In or Register to view pricing and more.
Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64038*

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64038*
Also known as: 046135640384, MS400/BU-ONLY/ED37

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Color Rendering Index (CRI): 65
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Light Technology: HID