M12 Gray Heated Hoodie Kit XL

Item #: 771560

Cat #: 2373-XL

UPC: 045242309726

to view pricing and more.
Documents & Guides
Heated Hoodie, Gray, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Gray, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Milwaukee® M12™ Heated Hoodie: Adding versatility to the Milwaukee® Heated Gear line, M12™ Cordless Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for any season. In fall and spring months the M12™ Heated Hoodie can be worn as a rugged outer layer. In the harshest winter conditions, it works best as a solitary base layer that allows users to shed bulky undergarments while generating and holding heat close to the body. Working on or off the jobsite M12™ Heated Hoodies provide up to 6 hours of continuous heat per battery charge to keep you moving without the need for multiple layers to stay warm. Utilizing the same M12™ REDLITHIUM™ Battery technology that powers 60+ tools, the M12™ Battery holder is stored in a sleek back pocket that can expand to fit M12™ XC Batteries for extended run-time. All M12™ Heated Hoodies are washer and dryer safe.

Also known as: 045242309726, 2373-XL

Specifications

Size: XL
Color: Gray
Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Size: XL
Type: Lithium Battery, Heated, Hoodie
Color: Gray
Volts DC: 12