Soft Starter 110mm 105a

Item #: 771568

Cat #: S801+R10N3S

UPC: 786685846224

to view pricing and more.
110mm, 105a Soft Str. W/ Control Interface (std. Ramp Pot.)

Overview

110mm, 105a Soft Str. W/ Control Interface (std. Ramp Pot.)

Eaton’s S801+ line of reduced voltage soft starters is very compact, multifunctional, easy to install and easy to program. Designed to control acceleration and deceleration of three-phase motors, the line is available for current ranges from 11 A all the way through 1000 A applications, and is suitable for mounting in motor control centers or in enclosed control (NEMA 1, 4, 4X and 12) applications.

Also known as: 786685846224, S801+R10N3S

Specifications

Amps: 105
Type: Softstarter
Amps: 105
Type: Softstarter