This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
M12 Black Heated Jacket Kit XLHeated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Overview
M12 Black Heated Jacket Kit XLHeated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Milwaukee® M12™ Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Also known as: 2395-XL
Specifications
Type: | Jacket, Lithium Battery, Heated, M12, USB |
Size: | XL |
Color: | Black |
Volts DC: | 12 |
Type: | Jacket, Lithium Battery, Heated, M12, USB |
Color: | Black |
Size: | XL |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)