MOLDED CASE CIRCUIT BREAKER 600V 50A

Item #: 771696

Cat #: HGL26050

UPC: 785901883777

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: 785901883777, HGL26050

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 18 kA