MOLDED CASE CIRCUIT BREAKER 600V 90A

Item #: 771697

Cat #: HGL26090

UPC: 785901598817

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 90A
Also known as: 785901598817, HGL26090

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 90
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 18 kA