This product has been discontinued.

LED Low-Bay/High-Bay, 240W, 5000K
Item #: 771766
Cat #: CXBAHCH50K8-UL10VL715P
UPC: 849665001256
to view pricing and more.
Documents & Guides
LED Low-Bay/High-Bay, 240W, 5000KCXB Series LED High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 5000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Hook and Cord, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Overview
LED Low-Bay/High-Bay, 240W, 5000KCXB Series LED High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 5000K, Control: 0 - 10V, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Hook and Cord, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Also known as: 849665001256, CXBAHCH50K8-UL10VL715P
Specifications
| Wattage: | 240 |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Standards: | DLC Listed (Standard) |
| Wattage: | 240 |
| Type: | 0-10V Dimming |
| Standards: | DLC Listed (Standard) |
| Shape: | Round |
| Light Technology: | LED |