5-in-1 Impact Socket

Item #: 771852

Cat #: NRHD

UPC: 092644680212

to view pricing and more.
Documents & Guides
5-in-1 Impact Socket, Features Sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch, 7/16-Inch Hex Quick-Change Adapter Included

Overview

5-in-1 Impact Socket, Features Sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch, 7/16-Inch Hex Quick-Change Adapter Included

The Klein Tools versatile 3-in-1 Impact Socket is a must-have for linemen and utility workers. It features three popular square sizes that can be quickly and easily converted for a variety of utility type applications. It also has a long, hollow shaft designed to fit over long threaded bolts.

Also known as: 092644680212, NRHD

Specifications

Size: 1 in, 1 1/8 in, 3/4 in
Diameter: 7/16 in
Standards: California Proposition 65
Size: 1 in, 1 1/8 in, 3/4 in
Standards: California Proposition 65
Diameter: 7/16 in