
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Manual Motor Starter, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 1/4 HP at 32/240 VDC, Number of Poles 1, Material Gray Epoxy Powder Coated Malleable Iron, Conduit Size 1 Inch, Enclosure Type NEMA 3, NEMA 7CD, NEMA 9EFG, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 508/698/1203, UL (Canada and US), CSA C22.2, Number of Gangs 1, Application Hazardous Location
Overview
Explosion-Proof Manual Motor Starter, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 1/4 HP at 32/240 VDC, Number of Poles 1, Material Gray Epoxy Powder Coated Malleable Iron, Conduit Size 1 Inch, Enclosure Type NEMA 3, NEMA 7CD, NEMA 9EFG, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 508/698/1203, UL (Canada and US), CSA C22.2, Number of Gangs 1, Application Hazardous Location
Also known as: 781381697514, EDSC31101
Specifications
No Specifications Available