3" x 150' Red "Danger" Repulpable Barricade Tapes

Item #: 771959

Cat #: 515-R-3X150FT

UPC: 051128577882

to view pricing and more.
Documents & Guides
Danger Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Red.

Overview

Danger Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Red.

Reusable tape made of tightly-woven cotton fibers. For indoor applications.

Also known as: 051128577882, 515-R-3X150FT

Specifications

Length: 150 ft
Width: 3 in
Color: Red
Length: 150 ft
Color: Red
Width: 3 in