APP MLEDNA253P5BU MM LED BB 250W BU

Item #: 772275

Cat #: MLEDNA253P5BU

UPC: 781381961127

to view pricing and more.
Documents & Guides
APP MLEDNA253P5BU MM LED BB 2

Overview

APP MLEDNA253P5BU MM LED BB 2
Also known as: 781381961127, MLEDNA253P5BU

Specifications

Mounting: Pendant
Wattage: 95.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 95.500
Light Technology: LED