Cable Tie, Metal Barb, 27.5L (699mm), Li

Item #: 772300

Cat #: BT8LH-C

UPC: 074983412938

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983412938, BT8LH-C

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 27.500 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 27.500 in
Size: Light-Heavy
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®