CLT Fitting .75" x .25" x .75" (19.1mm x

Item #: 772467
Cat #: CF752575F-Q
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing fitting, .75" (19.1mm) branch diameter, .25" (6.4mm) trunk diameter, polypropylene, black.

Overview

Corrugated loom tubing fitting, .75" (19.1mm) branch diameter, .25" (6.4mm) trunk diameter, polypropylene, black.
Also known as: CF752575F-Q

Specifications

Diameter: 0.750 in
Color: Black
Material: Polypropylene
Diameter: 0.750 in
Material: Polypropylene
Color: Black

Customer Reviews

No reviews for this product
(0)