Circuit breaker, PowerPacT L, 600A, 3 pole, 600VAC, 25kA, lugs, Micrologic 5.3A, 80%

Item #: 772491

Cat #: LJL36600U43X

UPC: 785901499701

to view pricing and more.

Overview

Circuit breaker, PowerPacT L, 600A, 3 pole, 600VAC, 25kA, lugs, Micrologic 5.3A, 80%
Also known as: 785901499701, LJL36600U43X

Specifications

Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Volts DC: 250
Standards: California Proposition 65