LUT MACL-153M-RHW-LA MAESTRO C.L RE

Item #: 772530
Cat #: MACL-153M-RHW-LA
UPC: 784276010542
Sign In or Register to view pricing and more.
Documents & Guides
LUTMACL153M-RHW-LA MAESTRO

Overview

LUTMACL153M-RHW-LA MAESTRO
Maestro C.L Remote Kit, With Light Almond Wallplate
Also known as: 784276010542, MACL-153M-RHW-LA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Remote Kit
Color: Light Almond
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Poles: 1
Type: Remote Kit

Customer Reviews

No reviews for this product
(0)