Contactor, IEC, 72A, 3P, 24VAC Coil, 1NO

Item #: 77259

Cat #: 100-C72J10

UPC: 662468716192

to view pricing and more.
Contactor, IEC, 72 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 72 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662468716192, 100-C72J10

Specifications

Amps: 72
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: IEC Contactor
Amps: 72
Volts AC Control: 24
Type: IEC Contactor
Poles: 3
Family / Style: 100-C