Contactor, IEC, 37A, 3P, 480VAC Coil, 1NO

Item #: 77271

Cat #: 100-C37B10

UPC: 662468628631

to view pricing and more.
Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contacts

Overview

Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open, Auxiliary Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37B10 from Rockwell Automation® is a 37 A, 440 V 50 Hz / 480 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Also known as: 662468628631, 100-C37B10

Specifications

Poles: 3
Volts AC: 480
Type: Contactor, IEC
Amps: 37
Poles: 3
Type: Contactor, IEC
Volts AC: 480
Amps: 37